Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
ActivArmr 23-491 Heavy Duty Thermal Gloves Size 10 XL Orange
By Ansell
Order Code:
ZT3041882S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/safety/disposable-gloves/activarmr-23-491-heavy-duty-thermal-gloves-size-10-xl-orange/p/ZT3041882S
Add to quotation
View all Disposable Gloves
Description
ANSELL ActivArmr 23-491 Heavy Duty Thermal Gloves Size 10 XL Orange SAF5454
Tags:
#BulkDiscount
Specifications
Specifications for ActivArmr 23-491 Heavy Duty Thermal Gloves Size 10 XL Orange
Product Code
SAF5454
Pack Size
1pr
Product Type
Reusable Gloves
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome