Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
ActivArmr 97-332 Extended Cuff Heat Contact Glove - Size 10
By Ansell
Order Code:
ZT3036106S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.04
5%
10 - 19
£17.09
10%
20 +
£16.14
15%
1
Add to basket
Get it in
3-7
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/safety/disposable-gloves/activarmr-97-332-extended-cuff-heat-contact-glove-size-10/p/ZT3036106S
Add to quotation
View all Disposable Gloves
Description
ANSELL ActivArmr 97-332 Extended Cuff Heat Contact Glove - Size 10 SAF2696
Tags:
#BulkDiscount
Specifications
Specifications for ActivArmr 97-332 Extended Cuff Heat Contact Glove - Size 10
Pack Size
1pr
Product Code
SAF2696
Product Type
Reusable Gloves
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome