Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
Baker Mitts 165 - Leather, Padded, Elbow-Length
By Matfer Bourgeat
Order Code:
ZT4881057S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.34
5%
10 +
£29.69
10%
1
Add to basket
Get it in
20-30
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/safety/disposable-gloves/baker-mitts-165-leather-padded-elbow-length/p/ZT4881057S
Add to quotation
View all Disposable Gloves
Description
Leather padded elbow length mitts.
Tags:
#BulkDiscount
Specifications
Specifications for Baker Mitts 165 - Leather, Padded, Elbow-Length
Material
Leather
Product Type
Mitts
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome