Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
Blue Powder-free Vynite Gloves, Size M (Sold in Cases of 10 Boxes of 100)
By Gloveman
Order Code:
ZT1467705S
£74.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£74.99
0%
5 +
£71.99
4%
1
Add to basket
Get it by
Tue, 18th Mar
In Stock
GBP
74.99
https://www.zoro.co.uk/shop/safety/disposable-gloves/blue-powder-free-vynite-gloves-size-m-sold-in-cases-of-10-boxes-of-100/p/ZT1467705S
Add to quotation
View all Disposable Gloves
Description
Gloveman Blue Powder-Free Vynite Gloves, Size M
Tags:
#BulkDiscount
Specifications
Specifications for Blue Powder-free Vynite Gloves, Size M (Sold in Cases of 10 Boxes of 100)
Colour
Blue
Product Type
Gloves
Size
Medium