0
1
2

BMGTL84 EN374 Nitrile Glove (L), Box of 100

Order Code: ZT1719105S

£16.29 Inc VAT (20%)


Description

These 100% premium quality nitrile gloves are chemical resistant and deliver up to four-times the puncture resistance of latex gloves. Rated as food safe, these gloves are a versatile solution to hand protection in a range of environments and are resistant to oils, acids and a variety of chemicals.

Features and Benefits
• Lightweight and comfortable with a 'second skin' feel
• Provides a high level of chemical and puncture resistance
• Powder free to reduce the risk of product contamination
• 100% nitrile alternative to latex gloves to reduce the risks of allergic reactions

Typical Applications
• Chemical Handling
• Food Preparation
• Handling Oily Components
• Laboratory Analysis
• Light Assembly
• Paint Spraying

Standards
• Category III
• EN374
• EN455
• Food Contact Directive 2002/72 EC

See full description
Specifications for BMGTL84 EN374 Nitrile Glove (L), Box of 100
  • Colour
    Green
  • Series
    TL84
  • MFR Part No.
    BMG00084EH
  • Sterility
    Non-Sterile
  • Powder Style
    Powder Free
  • Surface Finish
    Smooth
  • Thickness
    4.7mil
  • Material
    Nitrile
  • Standards Met
    EN420
  • Glove Category
    Complex Design - Category 3
  • Size
    Large
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome