0
1

CAT II Dexpure Blue Nitrile Disposable Gloves, Chemical Resistant, Pack of 100


£22.99 Inc VAT (20%)

See 3 Product Variants
£22.99

Description

These single use blue translucent gloves are ideal for use in a range of industries where chemical handling is prevalent.

Features and Benefits
• Patterned finish improves tactility and grip strength
• Powdered interior for easy donning and doffing
• Resistance nitrile offers better mechanical resistance than latex
• Treated to prevent bacterial growth
• Blue colour is easy to detect
• Latex free reducing allergy risks

Typical Applications
• Automotive and part manufacturer
• Aviation
• Catering
• Chemical industries
• Food industries
• Industrial cleaning
• Laboratory
• Maintenance
• Medical and pharmaceutical
• Petrochemical
• Printing industries
• Water treatment

Standards
• EN420:2003
• EN374:2003 Chemical hazards
• EN455 - 1 and 2 Medical standards

Approvals
• Suitable for food contact

See full description

Feature Attributes

Surface Finish:
Smooth
Glove Category:
Intermediate Design - Category 2
Overall Length:
240 mm
Series:
Dexpure 800-91
Colour:
Blue
Pack Quantity:
100
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome