Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
Chef Tea Towel Blue: Blue Chequered Cotton Chef Tea Towel
By Vogue
Order Code:
ZT4860270S
£7.19
Inc VAT (20%)
£7.99
10% off
Quantity
Price
Discount
1 - 4
£7.19
0%
5 - 9
£6.90
4%
10 - 19
£6.61
8%
20 +
£6.33
12%
1
Add to basket
Get it in
20-30
working days
Available
GBP
7.19
https://www.zoro.co.uk/shop/safety/disposable-gloves/chef-tea-towel-blue-blue-chequered-cotton-chef-tea-towel/p/ZT4860270S
Add to quotation
View all Disposable Gloves
Description
Chequered cotton chefs towel.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Chef Tea Towel Blue: Blue Chequered Cotton Chef Tea Towel
Material
Cotton
Product Type
Chef Tea Towel
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome