Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
Clear Powder-free Vinyl Gloves, Size M (Sold in Cases of 10 Boxes of 100)
By Blue Sail
Order Code:
ZT1467696S
£65.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£65.99
0%
5 +
£63.35
4%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
65.99
https://www.zoro.co.uk/shop/safety/disposable-gloves/clear-powder-free-vinyl-gloves-size-m-sold-in-cases-of-10-boxes-of-100/p/ZT1467696S
Add to quotation
View all Disposable Gloves
Description
Clear Powder-Free Vinyl Gloves, Size M
Tags:
#BulkDiscount
Specifications
Specifications for Clear Powder-free Vinyl Gloves, Size M (Sold in Cases of 10 Boxes of 100)
Size
Medium
Colour
Transparent
Product Type
Vinyl Gloves
Material
Vinyl
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome