0
1

DexPure 803-81 Chemical Resistant Disposable Gloves, Blue Nitrile


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

These complex design, powder-free nitrile gloves deliver basic chemical resistance for applications in food processing and precision electronics assembly. The super-thin design enhances dexterity and prevents hand fatigue during prolonged wear.

Features and Benefits
• Durable and comfortable as thinner than average chemical disposable gloves
• Blue for easy detection in the food industry
• Roughened fingertips enhance grip
• Latex-free eliminating the risk of Type 1 allergies
• Packaged in a dispenser box for easy dispensing

Typical Applications
• Food industry
• Electronic assembly

Standards
• CE Category III
• EN 374-3:2003
• EN 374-2:2003
• EN 1186

Feature Attributes

Surface Finish:
Smooth
Thickness:
0.07 mm
Colour:
Blue
Material:
Nitrile
Powder Style:
Powder Free
Overall Length:
24 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome