Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
Disposable Bed Pan - 2000ml x 100
By Blueleaf
Order Code:
ZT2521096S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/safety/disposable-gloves/disposable-bed-pan-2000ml-x-100/p/ZT2521096S
Add to quotation
View all Disposable Gloves
Description
Disposable Bed Pan - 2000ml x 100
Tags:
#BulkDiscount
Specifications
Specifications for Disposable Bed Pan - 2000ml x 100
Product Type
Disposable Bed Pan
Pack Quantity
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome