Disposable Gloves, Black Nitrile (Box-100)


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

These single use black gloves are 100% biodegradable with Eco Best Technology®.

Features and Benefits
• Constructed with Eco Best Technology®, making the glove biodegradable in biologically active landfills and within 1-5 years
• Powder free with a smooth grip that enables a second-skin fit for dexterity and comfort
• Silicone and latex free, reducing the risk of allergies
• Significantly stronger than latex

Typical Applications
• Aerospace
• Electronics
• Food
• Printing
• Pharmaceutical

Feature Attributes

Glove Category:
Complex Design - Category 3
Overall Length:
240 mm
Surface Finish:
Smooth
AQL:
Level 2 - 1.5/GI
Material:
Nitrile
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome