0
1
2

Disposable Gloves, Black Nitrile (Box-50)


£24.99 Inc VAT (20%)

See 4 Product Variants
£24.99

Description

Box of 50 single-use gloves that are powder-free and certified by the Skin Health Alliance.

Features and Benefits:
• DryTek lining wicks moisture away from the hand, keeping wearers comfortable
• Latex-free and powder-free to minimise discomfort and and skin irritation
• ANSI Level 3 abrasion resistance for protection and extended wear
• Approved for food handling

Typical Applications:
• Assembly
• Chemical
• Cleaning
• Fabrication
• Liquid handling
• Maintenance
• Painting
• Wet and oily surfaces

Feature Attributes

AQL:
Level 2 - 1.5/GI
Thickness:
0.18-0.22 mm
Overall Length:
280 mm
Powder Style:
Powder Free
Material:
Nitrile
Pack Quantity:
50
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome