0
1

Disposable Gloves, Blue, Latex, Powder Free, Textured, Size S, 1 Pair

Order Code: ZT1176645X

£0.99each Inc VAT (20%)
£142.56 minimum order value
QuantityPriceDiscount
1 - 199£0.990%
200 - 499£0.954%
500 +£0.918%

Minimum order quantity: 144.

Description

These versatile and distinctive gloves can be used for both industrial and household cleaning as well as food handling tasks.

Medium weight natural rubber.
Beaded cuff
Patterned grip palm
Flock liner
EN388

See full description
Specifications for Disposable Gloves, Blue, Latex, Powder Free, Textured, Size S, 1 Pair
  • Colour
    Blue
  • MFR Part No.
    13311
  • Powder Style
    Powder Free
  • Overall Length
    171mm
  • Pack Quantity
    1 Pair
  • Size
    Small
  • Material
    Latex
  • Standards Met
    EN388 Protective Gloves against Mechanical Risks
  • Glove Category
    Simple Design - Category 1
  • Surface Finish
    Textured
  • Series
    13311 Supertouch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome