Disposable Gloves, Blue, Nitrile, Powder Free, Size M, 1 Pair

Order Code: ZT3295948S

£0.99each Inc VAT (20%)
£4.95 minimum order value
QuantityPriceDiscount
1 - 49£0.990%
50 +£0.945%

Minimum order quantity: 5.

Description

Powder free nitrile gloves that are individually wrapped for maximum protection.

Features and Benefits:
• Ideal for delicate procedures and react to the bodies temperature
• The nitrile material provides a high degree of softness, sensitivity, feel and flexibility

See full description
Specifications for Disposable Gloves, Blue, Nitrile, Powder Free, Size M, 1 Pair
  • MFR Part No.
    F12634-M
  • Colour
    Blue
  • Powder Style
    Powder Free
  • Material
    Nitrile
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome