Disposable Gloves, Blue, Nitrile, Powder Free, Size One Size, 1 Pair

Order Code: ZT1176874X

£0.94each Inc VAT (20%)
£4.70 minimum order value
£0.995% off

Minimum order quantity: 5.

Description

Single use nitrile gloves, suitable to add or restock existing first aid kits. An absolute must for any first aid situation where prevention from contamination should be a main concern.

Features and Benefits:
• Powder free and suitable for people with allergies to latex, silicon or natural rubber proteins
• Beaded cuff for easy donning
• High tensile strength and optimum sensitivity

Typical Applications:
• Environments where contamination is a risk

See full description
Specifications for Disposable Gloves, Blue, Nitrile, Powder Free, Size One Size, 1 Pair
  • Material
    Nitrile
  • Size
    One Size
  • Colour
    Blue
  • Powder Style
    Powder Free
  • MFR Part No.
    40943
  • Pack Quantity
    1 Pair
  • Sterility
    Non-Sterile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome