Disposable Gloves, Blue, Nitrile, Powder Free, Smooth, Size M, 1 Pair

Order Code: ZT1026746P

£1.12 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.120%
20 - 49£1.083.5%
50 - 99£1.038%
100 - 199£0.9911.5%
200 +£0.9416%

Order by 12pm, get it Tomorrow

Description

Blue nitrile gloves are recommended by HSE for mandatory first aid kits. This pair of gloves are offer high tensile strength, optimum sensitivity and are powder-free.

Features and Benefits:
• 100% Latex-free for sensitive skin
• Ambidextrous, suitable for left or right hand
• Effective biohazard barrier to protect the hand
• Beaded cuff makes donning easy

See full description
Specifications for Disposable Gloves, Blue, Nitrile, Powder Free, Smooth, Size M, 1 Pair
  • MFR Part No.
    59
  • Surface Finish
    Smooth
  • Sterility
    Non-Sterile
  • Size
    Medium
  • Colour
    Blue
  • Pack Quantity
    1 Pair
  • Powder Style
    Powder Free
  • Material
    Nitrile
  • Series
    59

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome