Quantity | Price | Discount |
---|---|---|
1 - 4 | £25.99 | 0% |
5 - 9 | £24.95 | 4% |
10 + | £23.91 | 8% |
With advanced sustainable technology, these disposable chemical protection gloves are part of Showa's® Eco Best Technology (EBT) range. Made with organic material, these components; combined with biologically active landfills, accelerate the biodegradation of these gloves to reduce their impact on landfills.
This eco-friendly solution doesn't sacrifice the gloves' performance. They still deliver reliable protection against micro-organisms and a wide range of chemicals.
Features and Benefits
• Comfortable second-skin fit and smooth grip for excellent feel and dexterity
• Significantly stronger than latex and completely latex free, making them ideal for people with Type 1 latex sensitivity
• Powder free with a rolled cuff for easy donning
• 100% biodegradable nitrile disposable glove with Eco Best Technology®
• Provides comfort, dexterity and protection from chemicals
• AQL 1.5
• Thickness 0.1mm
Typical Applications
• Automotive
• Agriculture
• Chemical handling
• Food preparation
• Municipal services
• Healthcare
• Janitorial
• Landscaping
• Public utilities
• Cleaning
• Light assembly
Standards
• CE Category III
• EN 374-5:2016
• EN 374-1:2016/Type B (K P T)
Approvals
• Food handling approved