Disposable Gloves, Latex, Size 8, Box of 100

Order Code: ZT1044161P

£6.99 Inc VAT (20%)


Description

Natural latex single use gloves.

Features and Benefits
• Excellent dexterity thanks to flexibility of natural latex
• Easy to put on and take off
• Protection adapted to short duration usage

See full description
Specifications for Disposable Gloves, Latex, Size 8, Box of 100
  • Powder Style
    Powdered
  • Size
    8
  • Glove Category
    Complex Design - Category 3
  • Overall Length
    245mm
  • AQL
    Level 2 - 1.5/GI
  • Thickness
    0.1mm
  • Pack Quantity
    100
  • Colour
    Transparent
  • Material
    Latex
  • Standards Met
    EN374-2 Determination of Resistance to Water Penetration
  • MFR Part No.
    992
  • Surface Finish
    Smooth
  • Series
    Solo 992
  • Sterility
    Non-Sterile
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome