0
1
2

Disposable Gloves, Natural, Latex, Powdered, Textured Fingertips, Size S, Pack of 100

Order Code: ZT1176589X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%

Currently unavailable

Description

Micro textured natural rubber latex disposable gloves. Finger hugging latex provides maximum dexterity, sensitivity and comfort. Made from 100% natural rubber latex textured for extra grip. Ambidextrous with rolled cuff for added strength when fitting or removing.
Chemical resistant gloves for reducing the exposure of our hands to hazardous materials.
CAT I

Specifications for Disposable Gloves, Natural, Latex, Powdered, Textured Fingertips, Size S, Pack of 100
  • Powder Style
    Powdered
  • Surface Finish
    Textured Fingertips
  • Colour
    Natural
  • Overall Length
    median 240mm
  • AQL
    Level 2 - 1.5/GI
  • Pack Quantity
    100
  • Glove Category
    Complex Design - Category 3
  • Thickness
    0.12-0.20mm
  • Size
    Small
  • Material
    Latex
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome