0
1
2

Disposable Gloves Nitrile for Examinations Box-100


Select
£10.99 Inc VAT (20%)
Up to 15% off


See all variants from £10.99

Description

These high quality disposable gloves offer strength and flexibility. They are ideal for examinations, as well as many other tasks. Supplied in a box of 100 with a cobalt blue finish.

Features and Benefits
• Specifically designed to offer increased comfort, sensitivity and flexibility
• Powder free construction allows easy donning
• Latex free reducing the risk of allergies
• Ambidextrous design allows you to quickly put the glove on your desired hand
• Beaded cuff enables the glove to stay on more snugly

Typical Applications
• Examinations

See full description

Feature Attributes

Overall Length:
240 mm
Sterility:
Non-Sterile
Material:
Nitrile
Surface Finish:
Textured Fingertips
Pack Quantity:
100
Powder Style:
Powder Free
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome