Disposable Gloves, Purple Nitrile, for Examinations (S), Pack of 100

Order Code: ZT1405285X

£21.99 Inc VAT (20%)


Description

These single use nitrile gloves are ideal for medical examination applications.

Features and Benefits
• The purple colour provides quick, visual differentiation from natural latex and other synthetic gloves
• Textured fingertips equip wearers with excellent grip, in both wet and dry conditions
• The beaded cuff and ambidextrous design allow for easy donning
• Provide protection from bacteria, blood-borne viruses and chemicals

Typical Applications
• Medial examinations

See full description
Specifications for Disposable Gloves, Purple Nitrile, for Examinations (S), Pack of 100
  • MFR Part No.
    5200 SML
  • Colour
    Purple
  • Powder Style
    Powder Free
  • Surface Finish
    Textured Fingertips
  • Sterility
    Non-Sterile
  • Pack Quantity
    100
  • Standards Met
    EN455 Medical Gloves
  • Size
    Small
  • Material
    Nitrile
  • Series
    5200
  • Thickness
    5mil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome