0
1
2
3

Disposable Gloves, Purple Nitrile, For Laboratories


Select
£22.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £22.99

Description

Single-use nitrile gloves, suitable for protecting against chemical splash and micro-organism hazards. Manufactured to reduce the risk of contamination. Food contact approved.

Features and Benefits
• Excellent tactile sensitivity due to textured grip, suitable for handling delicate instruments
• Ambidextrous for ease of use
• Beaded cuff for easy donning
• Contains no natural rubber latex - reducing the potential for TYPE 1 glove-associated allergic reactions
• Purple colour provides quick visual differentiation

Typical Applications
• Laboratories
• Life sciences
• Biomedical research
• Forensic science
• Non-sterile drug manufacturing

See full description

Feature Attributes

Colour:
Purple
Thickness:
0.09-0.15 mm
Material:
Nitrile
Powder Style:
Powder Free
Surface Finish:
Smooth
Pack Quantity:
100
More attributes