0
1
2
3

Disposable Grip Gloves, Orange Nitrile, Pack of 100


Select
£16.99 Inc VAT (20%)
10.5% off


See all variants from £16.99

Description

These new Orange Gripper® disposable gloves deliver amazing slip protection in wet conditions. Ideal for working environments where chemical hazards are a risk, the Orange Gripper® gives ultimate hand protection from various chemicals, dirt, and grease.

Features and Benefits
• Innovative tyre tread pattern for added grip
• Extra thick to protect wearers against chemical hazards
• Powder Free to prevent product contamination
• Extra Thick (0.18mm) to resist rips and tears
• Touch Screen Compatible for user convenience

Typical Applications
• Agriculture
• Automotive
• Chemical
• Construction
• Cosmetics
• Food
• General Fabrication
• Janitorial
• Packaging
• Painting

Standards
• EN388:2016 0.X.0.0.A
• EN374-1:2016 2.6.1.1.6.6
• EN420:2003+A1:2009

Notes
• Nitrile Disposable
• AQL 1.5

See full description

Feature Attributes

Standards Met:
EN374-2:2003 Level 2 protection against Micro-Organisms,EN388 Protective Gloves against Mechanical Risks
Colour:
Orange
Surface Finish:
Textured
Material:
Nitrile
Pack Quantity:
100
Series:
7181
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome