0
1
2
3
4
5
6
7
8
9
10
11
12

Disposable Nitrile Gloves, Chemical Resistant, Pack of 100


£13.99 Inc VAT (20%)

See 5 Product Variants
£13.99

Description

These high-performance disposable gloves are ideal for single use protection in food contact areas. Powder-free and non-sterile, they're a durable alternative to latex gloves.

Designed with recognisable British Industry of Cleaning Science (BICSc) colour-coding, each colour follows the guidelines for the 4 designated areas of cleaning and hygiene:

• Red: Washroom Areas
• Yellow: Clinical, Treatment & Isolation Areas
• Green: Kitchen Areas
• Blue: General Areas

Features and Benefits
• Excellent fingertip sensitivity and textured finish on fingertips for improved grip
• Comfortable to wear, feeling like a 'second skin'
• Latex free and suitable for those with Type I latex sensitivity
• Resistent to a range of oils, acids, and chemicals

Typical Applications
• Aerospace
• Chemical handling
• Electronics
• Food handling
• Pharmaceutical
• Manufacturing
• Oil and Gas
• Repair and Finishing
• Handling oily components
• Laboratory
• Light assembly
• Paint spraying

Standards
• ASTM D6319-10
• D6124-06
• EN374-1:2003
• EN 374
• Food contact directive 2002/72 EC

Notes
• Vending machine compatible

See full description

Feature Attributes

Pack Quantity:
100
Powder Style:
Powder Free
Glove Category:
Complex Design - Category 3
Standards Met:
EN1186 Food Contact,EN374-3 Determination of Resistance to Permeation by Chemicals.,EN374-2 Determination of Resistance to Water Penetration
Material:
Nitrile
Overall Length:
240 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome