Ecohold Biodegradable Nitrile Blue Powder-Free Gloves - Size Large (Pack of 1000)

Order Code: ZT5468317S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

EcoHold is suitable for a wide range of medical, automotive, life sciences, food and industrial sectors. Not made with natural rubber latex. 81% biodegradation in 490 days. Fingertip textured. Powder-free.

KEY FEATURES
Biodegradable
Not made with natural rubber latex
Ambidextrous
Decomposes 90% faster than standard gloves
Single use only
Powder-Free
Chlorinated
Finger textured
Medical & Food Handling
Biodegradable gloves have been tested in accordance to ASTM D5511 standard, with 80.8% bio-degradation achieved in 490 days
AQL 1.5

See full description
Specifications for Ecohold Biodegradable Nitrile Blue Powder-Free Gloves - Size Large (Pack of 1000)
  • Pack Quantity
    1000
  • Colour
    Blue
  • Size
    Large
  • Material
    Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome