Extra thick nitrile for heavy-duty protection, suitable for automotive and industrial applications. Ideal for people with latex protein allergies. Chemical resistant. Powder-free for those with relevant dermatological conditions. Ambidextrous, conveniently fits either hand. Certified to EN ISO 374-1:2016+A1:2018; EN ISO 374-5:2016; EN ISO 21420:2020.