0
1

F12634-L Nitrile Powder Free Gloves Large

Order Code: ZT1096064S

£0.69each Inc VAT (20%)
£3.45 minimum order value
QuantityPriceDiscount
1 - 49£0.690%
50 - 99£0.664.5%
100 - 199£0.638.5%
200 +£0.6111.5%

Minimum order quantity: 5.

Description

These disposable nitrile gloves are supplied as a pair and are wrapped individually for the best hygiene practice. They're comfortable and allow for excellent dexterity.

Features and Benefits
• Latex-free to suit those with latex allergies
• Individually wrapped for hygiene purposes
• Temperature reactive to conform comfortably to the hand

Approvals
• Dermatologically tested and approved

See full description
Specifications for F12634-L Nitrile Powder Free Gloves Large
  • Pack Quantity
    100
  • Size
    Large
  • MFR Part No.
    F12634-L
  • Powder Style
    Powder Free
  • Colour
    Blue
  • Material
    Nitrile
  • Surface Finish
    Smooth
  • Sterility
    Non-Sterile
  • Standards Met
    EN455

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome