0
1
2
3

Finite Disposable Gloves, Blue, Nitrile, Powder Free, Textured Fingertips, Size 9.5, Pack of 50

Order Code: ZT1176682X

£13.29 Inc VAT (20%)


Description

FHD50 - Finite® HD
Thicker than a standard disposable so can be used as a heavy duty disposable or a lightweight re-usable. Able to withstand the rigours of continuous use, and yet is soft, pliable and sensitive. Textured fingertips provide an improved grip and optimise surface performance in both wet and
dry conditions. Suitable for sensitive skin as latex free. Long 30cm cuff provides additional protection. Freedom from holes: AQL 1.5Length: 30cm.

See full description
Specifications for Finite Disposable Gloves, Blue, Nitrile, Powder Free, Textured Fingertips, Size 9.5, Pack of 50
  • Overall Length
    300mm
  • Pack Quantity
    50
  • Size
    9.5
  • MFR Part No.
    FHD50
  • Powder Style
    Powder Free
  • Glove Category
    Complex Design - Category 3
  • Surface Finish
    Textured Fingertips
  • Standards Met
    EN374-3 Determination of Resistance to Permeation by Chemicals.
    EN1186 Food Contact
  • Colour
    Blue
  • Material
    Nitrile
  • Series
    FHD50 Finite
  • AQL
    Level 2 - 1.5/GI
  • Sterility
    Non-Sterile
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome