Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
Freezer Gloves - Protects to -20°C
By Portwest
Order Code:
ZT4855339S
£14.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.29
0%
5 +
£13.72
4%
1
Add to basket
Get it in
20-30
working days
Available
GBP
14.29
https://www.zoro.co.uk/shop/safety/disposable-gloves/freezer-gloves-protects-to-20-degreec/p/ZT4855339S
Add to quotation
View all Disposable Gloves
Description
Freezer gloves capable of protecting against temperatures up to -20°C.
Tags:
#BulkDiscount
Specifications
Specifications for Freezer Gloves - Protects to -20°C
Product Type
Freezer Gloves
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome