0
1
2
3
4
5
6
7
8
9

G10 Disposable Gloves, Blue, Nitrile, Powder Free, Textured, Size L, Pack of 100

Order Code: ZT1176832X

£29.99 Inc VAT (20%)


Description

Kleenguard G10
Kleenguard G10 Disposable Blue Nitrile Gloves are a premium quality glove offering a high level of comfort protection and performance. Suitable for automotive, warehousing, transport, cleaning and engineering industries. Also suitable for use in food processing and catering. Contains no natural rubber latex.
CAT I

See full description
Specifications for G10 Disposable Gloves, Blue, Nitrile, Powder Free, Textured, Size L, Pack of 100
  • Overall Length
    240mm
  • Standards Met
    EN1186 Food Contact
  • Series
    Kleenguard G10
  • Colour
    Blue
  • Size
    Large
  • AQL
    Level 2 - 1.5/GI
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Surface Finish
    Textured
  • Glove Category
    Simple Design - Category 1
  • Pack Quantity
    100
  • Sterility
    Non-Sterile
  • Thickness
    0.12mm
  • MFR Part No.
    57373
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome