0
1
2
3
4
5
6
7
8

G3 NxT Nitrile Ambidextrous Gloves 62990 - White, XS, 10x100 (1,000 gloves), length 30.5 cm

Order Code: ZT1176484X

£249.99 Inc VAT (20%)


Description

KIMTECH PURE* Cleanroom Gloves offer advanced levels of process protection and comfort in ISO 3 or higher cleanrooms. Clean processed, with lot testing and trending for low particle and extractable levels. PPE Category III certified under CE directive 89/686/EEC for personal protective equipment.

Ideal for: use within microelectronics, semiconductor, optics and pharmaceutical industries. Maximum particle limit 950 per cm2 IEST-RP-CC005 EN374-1:2003 Chemical Splash protection. EN374-3:2003 Chemical permeation testing. AQL 1.5 / EN374-2 Level 2 Micro-Organism protection. ISO16604 virus resistant.

Available as: 30cm long ambidextrous gloves in sizes XS to XL, with a smooth finish for enhanced sensitivity and easy double donning. Beaded cuff for added strength and textured fingertips for an improved grip; silicone free formulation and double lined bags for added protection

See full description
Specifications for G3 NxT Nitrile Ambidextrous Gloves 62990 - White, XS, 10x100 (1,000 gloves), length 30.5 cm
  • MFR Part No.
    62990
  • Colour
    White
  • Size
    XS
  • Standards Met
    EN374-1:2003 Protection against Chemical Splash
    EN374-2 Determination of Resistance to Water Penetration
    EN374-3 Determination of Resistance to Permeation by Chemicals.
  • Thickness
    6mil
  • Series
    Pure G3 NXT
  • Glove Category
    Complex Design - Category 3
  • Sterility
    Non-Sterile
  • Surface Finish
    Textured Fingertips
  • AQL
    Level 2 - 1.5/GI
  • Material
    Nitrile
  • Overall Length
    304.8mm
  • Pack Quantity
    1000
  • Powder Style
    Powder Free
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome