Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
GD05 Latex P/Free Glove (Box 100) (L)
By Polyco
2 Reviews
Order Code:
ZT2491650S
£8.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.19
0%
5 - 9
£7.86
4%
10 - 19
£7.53
8%
20 - 49
£7.21
12%
50 +
£6.88
16%
1
Add to basket
Get it on
Tue, 24th Dec
In Stock
GBP
8.19
https://www.zoro.co.uk/shop/safety/disposable-gloves/gd05-latex-p-free-glove-box-100-l/p/ZT2491650S
Add to quotation
Schedule an order and save 5%
View all Disposable Gloves
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for GD05 Latex P/Free Glove (Box 100) (L)
Material
Latex
MFR Part No.
GD05
Series
GD05
Colour
Natural
Standards Met
EN ISO 374-1, 2016 Type C
EC1935/2004
EN420, 2003 + A1, 2009
Powder Style
Powder Free
Glove Category
Complex Design - Category 3
Surface Finish
Textured
Thickness
3.9mil
Sterility
Non-Sterile
Size
Large
Acceptable Quality Level (AQL)
Level 2 - 1.5/GI
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome