Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
GD05 Latex P/Free Glove (Box 100) (XL)
By Polyco
Order Code:
ZT1718783S
£6.19
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
6.19
https://www.zoro.co.uk/shop/safety/disposable-gloves/gd05-latex-p-free-glove-box-100-xl/p/ZT1718783S
Add to quotation
Schedule an order and save 5%
View all Disposable Gloves
Description
Not available.
Specifications
Specifications for GD05 Latex P/Free Glove (Box 100) (XL)
MFR Part No.
GD05
Size
XL
Powder Style
Powder Free
Thickness
3.9mil
Material
Latex
Standards Met
EN420, 2003 + A1, 2009
EC1935/2004
EN ISO 374-1, 2016 Type C
Series
GD05
Sterility
Non-Sterile
Colour
Natural
Glove Category
Complex Design - Category 3
Surface Finish
Textured
Acceptable Quality Level (AQL)
Level 2 - 1.5/GI
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome