Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
Glass Cloth Green: Green Linen Union Glass Cloth - 76x51cm, Sold Singly
By Vogue
Order Code:
ZT4860991S
£5.39
Inc VAT (20%)
£5.99
10% off
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/safety/disposable-gloves/glass-cloth-green-green-linen-union-glass-cloth-76x51cm-sold-singly/p/ZT4860991S
Add to quotation
View all Disposable Gloves
Description
Glass Cloth Linen Union Green Border - 76x51cm. Sold singly.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Glass Cloth Green: Green Linen Union Glass Cloth - 76x51cm, Sold Singly
Colour
Green
Product Type
Glass Cloth
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome