Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
Glass Cloth Red: Red Linen Union Glass Cloth - 76x51cm, Sold Singly
By Vogue
Order Code:
ZT4860956S
£5.39
Inc VAT (20%)
£5.99
10% off
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/safety/disposable-gloves/glass-cloth-red-red-linen-union-glass-cloth-76x51cm-sold-singly/p/ZT4860956S
Add to quotation
View all Disposable Gloves
Description
Glass Cloth Linen Union Red Border - 76x51cm. Sold singly.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Glass Cloth Red: Red Linen Union Glass Cloth - 76x51cm, Sold Singly
Size
76x51cm
Colour
Red
Product Type
Glass Cloth
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome