Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
Glove Liner Medium Weight Cotton Women S 8in (1pk=12pr)
By Merck
Order Code:
ZT3062831S
£51.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.39
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/safety/disposable-gloves/glove-liner-medium-weight-cotton-women-s-8in-1pk-12pr/p/ZT3062831S
Add to quotation
View all Disposable Gloves
Description
MERCK THIRD PARTY Glove liner medium weight cotton women s 8in (1pk=12pr) Z405760-1PAK
Tags:
#BulkDiscount
Specifications
Specifications for Glove Liner Medium Weight Cotton Women S 8in (1pk=12pr)
Product Code
Z405760-1PAK
Pack Size
1
Material
Cotton
Product Type
Reusable Gloves
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome