Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
GlovePlus Coated Latex Gloves Powder Free Large - Case Qty PK1000
By Gloveplus
Order Code:
ZT1270446S
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/safety/disposable-gloves/gloveplus-coated-latex-gloves-powder-free-large-case-qty-pk1000/p/ZT1270446S
Add to quotation
View all Disposable Gloves
Description
GlovePlus Coated Latex Gloves PF Large
Specifications
Specifications for GlovePlus Coated Latex Gloves Powder Free Large - Case Qty PK1000
Pack Size
1000
Product Code
SAF56260
Product Type
Latex Gloves