0
1
2

Glovezilla Nitrile Disposable MC Glove Powder Free Black - Size S

Order Code: ZT1180722P

£139.99 Inc VAT (20%)


Description

Sizes S-XL comes in boxes of 100 pieces. Size XXL comes in boxes of 90 pieces. Powder Free black textured Nitrile Gloves, CE category III, Excellent elasticity, Textured for added grip, 7 mil, EN420: 2003 +A1:2009, EN 388:2016+A1:2018, Level 0 - Abrasion Resistance, Level X - Cut resistance (Coupe Test), Level 0 - Tear Resistance, Level 0 - Puncture Resistance, Level A - TDM Cut Resistance (ISO 13997), EN 374-1:2016, EN 374-4: 2013, EN 374-5: 2016 Chemical - Breakthrough Time n-Heptane(J) - More than 30 Mins (level 2). Sodium Hydroxide 40%(K) - More than 480 Mins (level 6). Additional Chemical Test Ammonia 25% - More than 10 Mins (level 1). Formaldehyde 37%- More than 480 Mins (level 6). Hydrogen Peroxide 30% - More than 480 Mins (level 6).

See full description
Specifications for Glovezilla Nitrile Disposable MC Glove Powder Free Black - Size S
  • MFR Part No.
    GZNDG10BLS
  • Colour
    Black
  • Size
    Small
  • Width
    254mm
  • Height
    248mm
  • Weight
    8.14kg
  • Length
    434mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome