Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
Hand-safe Powder-free Nitrile Gloves Medium Blue, Pack of 200 GN90
By Handsafe
Order Code:
ZT1547029S
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 +
£9.57
7%
1
Add to basket
Get it in
5-7
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/safety/disposable-gloves/hand-safe-powder-free-nitrile-gloves-medium-blue-pack-of-200-gn90/p/ZT1547029S
Add to quotation
View all Disposable Gloves
Description
Hand-Safe Powder-Free Nitrile Gloves Medium Blue (Pack of 200) GN90
Tags:
#BulkDiscount
Specifications
Specifications for Hand-safe Powder-free Nitrile Gloves Medium Blue, Pack of 200 GN90
Pack Quantity
200
MFR Part No.
HEA00012
Depth
424mm
Height
232mm
Width
125mm
Weight
0.8021kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome