Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
Heavy Duty Powder Free Nitrile Gloves - Medium - NG502FM
By BLACK RHINO
Order Code:
ZT3607658S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
1-7
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/safety/disposable-gloves/heavy-duty-powder-free-nitrile-gloves-medium-ng502fm/p/ZT3607658S
Add to quotation
View all Disposable Gloves
Description
Strong and durable
Double sided and ambidextrous
Beaded cuff
Pack of 100
Tags:
#BulkDiscount
Specifications
Specifications for Heavy Duty Powder Free Nitrile Gloves - Medium - NG502FM
Product Type
Disposable Gloves
Pack Quantity
100
Material
Nitrile
Size
Medium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome