Hillbrush Disposable Overshoes Refills 100 Covers

Order Code: ZT2426361S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

HillBrush Disposable Overshoes Refills are designed to be used in the automatic shoe cover dispenser, they are simple elasticated plastic overshoes that protect shoes from the environment and the environment from shoes. Widely used in hospitals, nursing homes, laboratories, food factories etc.
Product Features: - For use in the Hill Brush Disposable Overshoes Dispenser - No bending, no struggling, no need to sit down - Protects footwear from the environment - Used in hospitals, nursing homes etc - Also ideal in non-clinical areas such as food production etc
Specification: - Product Size Uni-fit - Colour Blue - Material:Polyethylene

See full description
Specifications for Hillbrush Disposable Overshoes Refills 100 Covers
  • Material
    Plastic
  • Colour
    Blue
  • Product Type
    Shoe Cover Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome