Locking Tool Kit for Alfa Romeo Fiat GM/Vauxhall 1.6/1.9/2.0/2.4 Diesel

Order Code: ZT3739520S

£19.99 Inc VAT (20%)


Description

Locking tool kit for belt replacement on Alfa Romeo, Fiat, GM (Chrysler, Jeep, Vauxhall/Opel) and Lancia vehicles fitted with with 1.6, 1.9, 2.0 and 2.4L diesel engines. Includes camshaft setting tools, crankshaft locking tool and tensioner pin. Supplied in carry-case.
Make & models:

Alfa Romeo
- 147 (2002-2011)
- 156 (2002-2008)
- 159 (2005-2012)
- 166 (2003-2008)
- Brera (2005-2011)
- Crosswagon (2004-2008)
- Giulietta (2010-onwards)
- GT (2004-2010)
- MiTo (2008-2016)
- Spider (2006-2011)

Chrysler
- Delta (2011-2014)

Fiat
- 500L, 500L Living, 500L MPW (2013-onwards)
- 500X (2014-onwards)
- Bravo (2007-2015)
- Cargo (2010-onwards)
- Croma (2005-2011)
- Doblo (2010-onwards)
- Ducato (2011-2019)
- Freemont (2011-2016)
- Idea (2008-2012)
- Linea (2008-2011)
- Punto, Grande Punto (2008-2013)
- Sedici (2009-2012)
- Stilo (2004-2008)
- Tipo 2015-onwards)
- Work Up (2010-onwards)

Jeep
- Cherokee (2015-2018)
- Compass (2017-onwards)
- Renegade (2014-onwards)

Lancia
- Delta (2008-2015)
- Kappa (1998-2002)
- Lybra (1999-2007)
- Musa (2004-2012)
- Thesis (2002-2007)

Vauxhall/Opel
- Astra H (2004-2011) , Astra J (2009-2015)
- Cascada (2013-2015)
- Combo D (2012-2018)
- Insignia A (2008-2017)
- Signum (2004-2008)
- Vectra C (2004-2008)
- Zafira B (2005-2012) , Zafira C Tourer (2011-2015)

Engine codes:

- 1.6 CDTi - A16DT/LJ5, A16DTH/LJ5, B16DT/LJ5, B16DTH/LJ5
- 1.6 JTDM 16V - 192A5.000, 198A2.000
- 1.6 M-Jet - 55260384, 55280444, 199B5.000, 263A3.000, 263A4.000, 263A5.000, 263A9.000, 263A9.001, 263A9.000, 350A2.000, 350A3.000, 844A3.000, 940A3.000, 940C1.000, 940C5.000, 955A3.000, 955A4.000, EJK (55263113)
- 1.6 MultiJet - 192B1.000, 198A3.000, 199A5.000, 844A1.000, 937A4.000, 937A5.000, 937A6.000, 939A1.000, 939A2.000, 939A7.000, 939A8.000, D19AA
- 1.6 MultiJet II - 198A6.000
- 1.9 CDTi - Z19DTH, Z19DTJ
- 2.0 CDTi - A20DT/LBR, A20DT/LHZ, A20DTC/LCD, A20DTE/LHV, A20DTH/LBS, A20DTJ/LBX, A20DTL/LBQ, A20DTR/LBY
- 2.0 JTDM 16V - 198A5.000
- 2.0 MultiJet - 198A8.000
- 2.0 MultiJet II - 55263087, 55263088, 55263099, 55283099, 55284064, 250A1.000, 250A2.000, 263A1.000, 844A2.000, 939A3.000, 939A9.000, 939B3.000, 939B4.000, 939B5.000, 940A4.000, 940A5.000, 940A7.000, 940A8.000, 940B4.000, 940B5.000, 940B6.000, 940B9.000, 940C3.000, 940C4.000, D20AA, EBT (55263087) , EBT (55263088)
- 2.4 JTD/M 20V - 841G.000, 841H.000, 841M.000, 841N.000, 841P.000, 936B.000, 939A3.000, 939A9.000

Set includes:

1. Camshaft alignment screws (2pcs)
2. Crankshaft alignment tool plus pin
3. Fuel pump pulley timing pin
4. Flywheel locking tool

OEM:

1. 1.870.896.900
2. 1.860.905.000
3. 1.860.965.000
4. 1.860.898.000

Other OEM:

1. 09917-68620, EN-46789, 32 025 008
2. EN 46788, 1.860.905.010, 2.000.003.000
3. 0188H, 303-1667/2, 0198-B

Fuel type:

Diesel

Drive:

Belt

See full description
Specifications for Locking Tool Kit for Alfa Romeo Fiat GM/Vauxhall 1.6/1.9/2.0/2.4 Diesel
  • Product Type
    Locking Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome