0
1
2
3
4

Megaman Nitrile Dritek Black Powder-Free Gloves (BX-50) Size 2XL

Order Code: ZT1719193S

£29.99 Inc VAT (20%)


Description

Box of 50 single-use gloves that are powder-free and certified by the Skin Health Alliance.

Features and Benefits
• DryTek lining wicks moisture away from the hand, keeping wearers comfortable
• Latex-free and powder-free to minimise discomfort and and skin irritation
• ANSI Level 3 abrasion resistance for protection and extended wear
• Approved for food handling
• Available in a range of sizes to suit your needs

Typical Applications
• Assembly
• Chemical
• Cleaning
• Fabrication
• Liquid handling
• Maintenance
• Painting
• Wet and oily surfaces

Standards
• EN420
• EN388
• EN374-2:2003

See full description
Specifications for Megaman Nitrile Dritek Black Powder-Free Gloves (BX-50) Size 2XL
  • MFR Part No.
    N260886
  • Size
    2XL
  • Glove Category
    Complex Design - Category 3
  • Thickness
    8.5mil
  • Colour
    Black
  • Standards Met
    ASTM F739-12
    ASTM D6319
    EN455
    EN ISO 374-1, 2016 Type B (JKT)
    EN388, 2016 3000X
    ASTM D6978
    EN ISO 374-5, 2016 (Virus)
    EN ISO 21420, 2020
    ASTM F1671, 2007
  • Powder Style
    Powder Free
  • Sterility
    Non-Sterile
  • Material
    Nitrile
  • Surface Finish
    Textured Fingertips
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome