1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Disposable Gloves
MICROFLEX 63-864 Disposable Latex Gloves

MICROFLEX 63-864 Disposable Latex Gloves


Select
See all variants from
£25.99Inc VAT (20%)

See all variants from £25.99

Description

With a unique design that prevents rips and tears, the Microflex® 63-864 offers strength and durability you can depend on. Ideal for wet and oily working environments, these gloves offer a secure and reliable grip.

Features and Benefits
• Increased finger thickness for improved protection
• Textured fingertips improve grip for wet or oily working environments
• Polymer-coated interior for a comfortable, dry feel
• Double chlorinated to assist in putting on and taking off
• Beaded cuff to protect against liquid run-off

Typical Applications
• Automotive industry
• Electronics industry
• Pharmaceutical and life sciences
• Food processing industry
• Janitorial and maintenance work
• Cleaning
• Crime scene analysis
• Laboratory
• Dairy industry
• Paint and spray shops
• Warehouse work
• Medical exam applications
• Suitable for food contact

Standards
• EN ISO 374-1:2016 Type B
• EN ISO 374-5:2016 Virus
• EN 421

Notes
• Suitable for food handling

See full description

Feature Attributes

Surface Finish:
Textured
AQL:
Level 3 - 0.65/GI
Pack Quantity:
100
Series:
63-864 Microflex
Colour:
Natural
Glove Category:
Complex Design - Category 3
More attributes