0
1
2
3

MICROFLEX 93-260 Disposable Gloves


Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

Ansell® has combined the best of disposable gloves and thicker chemical gloves to create the MicroFlex® 93-260.

Both thin and chemical-resistant for longer periods, these lightweight, comfortable gloves deliver outstanding protection against aggressive chemicals.

The innovative three-layer design consists of an exterior nitrile outer for protection against organic solvents, while the neoprene middle resists acid and base. The interior layer is chlorine-treated for a smooth, dry feel that aids in donning and doffing.

Features and Benefits
• Constructed from innovative, synthetic composite material for tough chemical protection
• Ergonomic design allows for natural movement to reduce hand fatigue during prolonged wear
• Pinhole inspection level I for a lower acceptable rate (0.65 AQL), increases protection against hazardous liquids
• Beaded cuff enhances strength when donning and protects against fluid drips
• Chlorinated to allow for easy donning
• Thoroughly tested in simulated overdose situations to ensure protection against fentanyl and gastric acid
• Extended cuff for added protection to the wrists and forearms
• Silicone-free to prevent product contamination

Typical Applications
• Aerospace
• Automotive
• Chemical
• Life sciences

Standards
• CE Category III
• EAC TP TC 019:2011
• EN ISO 374-1:2016 / Type A (J K L O P S T)
• EN 420:2003 + A1:2009
• EN ISO 374-5:2016 VIRUS
• EN 374:2003 (J K L)
• EN 388:2003 2.0.0.0.
• EN 388:2016 2.0.0.0.X.
• EN 421:2010
• ISO 9001:2008

Approvals
• FDA21 CFR 177-2600

See full description

Feature Attributes

Material:
Nitrile,Neoprene
Sterility:
Non-Sterile
Overall Length:
300 mm
AQL:
Level 3 - 0.65/GI
Powder Style:
Powder Free
Surface Finish:
Textured Fingertips
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome