MICROFLEX NeoTouch 25-101 Disposable Neoprene Gloves


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

A unique combination of allergy prevention and comfort, the NeoTouch gloves are ideal for industrial usage. The single-use gloves are recommended for transferring liquids and solids, sample taking and processing and testing.

Features and Benefits
• NeoTouch gloves are an ideal solution to protect workers from Type I allergies and are an alternative to natural rubber latex
• Provide excellent resistance to acids, bases and alcohols
• Provides excellent grip in both wet and dry environments

Typical Applications
• Life sciences
• Chemical industries
• Laboratories

Feature Attributes

Powder Style:
Powder Free
AQL:
Level 2 - 1.5/GI
Sterility:
Non-Sterile
Colour:
Green
Overall Length:
240 mm
Surface Finish:
Textured Fingertips
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome