0
1
2
3
4

MICROFLEX NeoTouch 25-201 Disposable Neoprene Gloves, Extended Cuff, Size 8.5-9

Order Code: ZT1176650X

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

A unique combination of allergy prevention and comfort, the NeoTouch gloves are ideal for industrial usage. These single-use gloves are recommended for transferring liquids and solids, sample taking and processing and testing.

Features and Benefits
• NeoTouch gloves are an ideal solution to protect workers from Type I allergies and are an alternative to natural rubber latex
• Provide excellent resistance to acids, bases and alcohols
• Provides excellent grip in both wet and dry environments

Typical Applications
• Life sciences
• Chemical industries
• Laboratories

See full description
Specifications for MICROFLEX NeoTouch 25-201 Disposable Neoprene Gloves, Extended Cuff, Size 8.5-9
  • Thickness
    0.13mm
  • MFR Part No.
    25201090
  • Series
    25-201 Neotouch
  • Material
    Neoprene
  • Powder Style
    Powder Free
  • Pack Quantity
    100
  • Surface Finish
    Textured Fingertips
  • Glove Category
    Complex Design - Category 3
  • AQL
    Level 2 - 1.5/GI
  • Standards Met
    EN374-2 Determination of Resistance to Water Penetration
    EN420 General Requirements for Gloves
  • Colour
    Green
  • Sterility
    Non-Sterile
  • Size
    8.5-9
  • Overall Length
    285mm
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome