Nitrile Black Examination Glove in Pure Nitrile Powder Free, Pack of 100


Select
£5.29 Inc VAT (20%)
Up to 15.5% off


See all variants from £5.29

Description

Nitrile® Black Examination Glove in Pure Nitrile Powderfree

Features:

Black nitrile examination and protective glove
Suitable for handling detergents and disinfectants
Suitable for other applications in the laboratory, in the pharmaceutical industry, for professional cleaning, in catering and for handling food in general
Suitable for users with sensitive skin with diagnosed latex allergy (Type I)
Powder free
Latex free
100% nitrile
Ambidextrous
Comfortable and flexible
Excellent grip
Durable and long-lasting
Approved for food contact
Benefits:

Protect your hands from harmful chemicals and substances
Reduce the risk of cross-contamination
Improve your safety and hygiene
Maximize your comfort and productivity
Enjoy peace of mind knowing that you are using the best possible protection

See full description

Feature Attributes

Product Range:
Nitrile Black
Pack Quantity:
100
Colour:
Black
Material:
Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome