Nitrile Disposable Glove PF Blue M - Box of 1000

Order Code: ZT2592786S

£49.99 Inc VAT (20%)


Description

Powder Free blue textured Nitrile Gloves, CE category III, CE class I examination glove , Excellent elasticity, Suitable for applications which are visible to the public catering, beauty and body art sectors. Dual labelling. Fulfilling medical requirements in the tattoo and piercing sector, Skin friendly: free from phthalates/ softeners and allergenic latex proteins, Tested and certified according to 1935/2004 - suitable for food contact, AQL 1.5 Chemical - Breakthrough Time Formaldehyde 37% (T) - More than 480 Mins (Level 6) Sodium Hydroxide 40% (K) - More than 480 Mins (Level 6) Hydrogen Peroxide 30% (P) - More than 30 Mins (Level 2), EN420: 2003 +A1:2009, EN ISO 374-1: 2016, EN ISO 374-5: 2016 , EN 455: 2000

See full description
Specifications for Nitrile Disposable Glove PF Blue M - Box of 1000
  • Size
    Medium
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome