0
1
2

Nitrile Disposable Gloves Black 8.3G (PK-100) (Sz-Xl)

Order Code: ZT3814876S

£8.19 Inc VAT (20%)
£8.998.5% off
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

These 8.6G Nitrile Disposable Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Textured diamond grip fingertips and palms offer excellent extra grip, even when working with oils or liquids.
Available in a range of sizes to suit your needs. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust.

Features and Benefits
• Seamless design improves wearer comfort and reduces irritation
• Manufactured from 8.6 gram heavyweight nitrile which is highly durable
• Ambidextrous design makes for easy donning as needed
• Textured diamond grip offers excellent grip
• A great alternative for those who are allergic to latex
• Supplied in boxes of 50
• Available in an array of sizes to ensure you find the right product for your needs

Standards
• Halo® products are batch-tested by the BSI
• EN ISO 374-1:2016 Type B JKPT
• EN ISO 374-5:2016

See full description
Specifications for Nitrile Disposable Gloves Black 8.3G (PK-100) (Sz-Xl)
  • Powder Style
    Powder Free
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Size
    XL
  • Thickness
    10mil
  • Colour
    Black
  • Standards Met
    EN374-5, 2016 (Virus)
    EN ISO 374-1, 2016
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome